Two-Handle Wall Mount Kitchen Faucet, Brushed Nickel
- Mfr # KS1288BEX
- Zoro # G523925719
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Compliance
Low Lead Compliant
Color/Finish
Antique Brass
Typical Application
Kitchen Faucets
Length (In.)
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1288BEX
- Zoro #
- G523925719
- UPC #
- 196507409054
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 13 in
- Height
- 7-15/16 in
- Width
- 11-5/8 in
Details
- Includes
- Faucet; Mounting Hardware
- Compliance
- Low Lead Compliant
- Color/Finish
- Antique Brass
- Typical Application
- Kitchen Faucets
- Number of Handles
- 2
- Faucet Spout
- Low Arc
- Handle Type
- Cross
- Valve Type
- Ceramic Disc Cartridge
- Mounting Type
- Wall Mount
- Inlet
- 5/8 in
- Item
- Wall Mount Kitchen Faucets
- Material
- Brass
- ADA Compliant
- No
- Flow Rate
- 1.8 GPM
- Finish
- Brushed Nickel
Description
The spirit of the Victorian Era finds itself elegantly and tastefully spun into the unique design of this faucet. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. This faucet adds a sheen of classical grace to your traditional style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.