Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Kitchen Faucet, Matte Black
- Mfr # KS1280PKX
- Zoro # G023930114
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Compliance
Low Lead Compliant
Length (In.)
13 5/8 in
Type
Wall Mount Kitchen Faucets
Faucet Spout
Low Arc
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1280PKX
- Zoro #
- G023930114
- UPC #
- 663370814426
- Country of Origin
- Taiwan, Province of China
- Compliance
- Low Lead Compliant
- Type
- Wall Mount Kitchen Faucets
- Faucet Spout
- Low Arc
- Item
- Wall-Mount Bathroom Faucet
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Typical Application
- Bathroom Faucets
- Finish
- Matte Black
- Color/Finish
- Antique Brass
- Flow Rate
- 1.8 GPM
- ADA Compliant
- No
- Inlet
- 5/8 in
- Handle Type
- Cross
- Mounting Type
- Wall Mount
- Includes
- Faucet; Mounting Hardware
Dimensions
- Length (In.)
- 13 5/8 in
- Width
- 11-11/16 in
- Height
- 7-9/16 in
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Glamorize your home today with the traditional elegance of this faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.