Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Brass
- Mfr # KS1263AL
- Zoro # G123925744
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Type
Wall Mount Kitchen Faucets
Compliance
Low Lead Compliant
ADA Compliant
Yes
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1263AL
- Zoro #
- G123925744
- UPC #
- 196507304915
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6-15/16 in
- Width
- 9-5/8 in
- Length (In.)
- 13 15/16 in
Details
- Material
- Brass
- Type
- Wall Mount Kitchen Faucets
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
- Faucet Spout
- Low Arc
- Color/Finish
- Polished Nickel
- Flow Rate
- 1.8 GPM
- Typical Application
- Kitchen Faucets
- Finish
- Antique Brass
- Item
- Wall Mount Kitchen Faucet
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Inlet
- 1/2 in
- Handle Type
- Lever
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.