Two-Handle Wall Mount Kitchen Faucet, Polished Brass
- Mfr # KS1282BEX
- Zoro # G623925565
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Width
11-5/8 in
Height
7-15/16 in
Includes
Faucet; Mounting Hardware
Length (In.)
13 in
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1282BEX
- Zoro #
- G623925565
- UPC #
- 196507409047
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 11-5/8 in
- Height
- 7-15/16 in
- Length (In.)
- 13 in
Details
- Item
- Wall Mount Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 2
- Handle Type
- Cross
- Mounting Type
- Wall Mount
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- ADA Compliant
- No
- Material
- Brass
- Inlet
- 5/8 in
- Compliance
- Low Lead Compliant
- Faucet Spout
- Low Arc
- Color/Finish
- Matte Black
- Typical Application
- Kitchen Faucets
- Finish
- Polished Brass
Description
The spirit of the Victorian Era finds itself elegantly and tastefully spun into the unique design of this faucet. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. This faucet adds a sheen of classical grace to your traditional style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.