Two-Handle Wall Mount Kitchen Faucet, Polished Chrome
- Mfr # KS1281BEX
- Zoro # G123925447
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
13 in
Flow Rate
1.8 GPM
Material
Brass
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1281BEX
- Zoro #
- G123925447
- UPC #
- 196507409030
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 13 in
- Height
- 7-15/16 in
- Width
- 11-5/8 in
Details
- Flow Rate
- 1.8 GPM
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
- Valve Type
- Ceramic Disc Cartridge
- Compliance
- Low Lead Compliant
- Inlet
- 5/8 in
- Number of Handles
- 2
- Item
- Wall Mount Kitchen Faucets
- ADA Compliant
- No
- Typical Application
- Kitchen Faucets
- Faucet Spout
- Low Arc
- Handle Type
- Cross
- Color/Finish
- Polished Nickel
- Finish
- Polished Chrome
Description
The spirit of the Victorian Era finds itself elegantly and tastefully spun into the unique design of this faucet. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. This faucet adds a sheen of classical grace to your traditional style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.