Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Tub Faucet with Knurled Handle, Matte Black
- Mfr # KS5020RKX
- Zoro # G023928722
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Overall Width
11-1/16 in
Color
Polished Brass
Overall Length
8 in
For Use With
Tub Faucets
Overall Height
1-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS5020RKX
- Zoro #
- G023928722
- UPC #
- 196507208909
- Country of Origin
- Taiwan, Province of China
- Item
- Wall Mount Tub Faucets
- Color
- Polished Brass
- For Use With
- Tub Faucets
- Handle Style
- Wheel
- Finish
- Matte Black
Dimensions
- Overall Width
- 11-1/16 in
- Overall Length
- 8 in
- Overall Height
- 1-9/16 in
Description
This Webb collection wall mount roman tub faucet by Kingston Brass not only provides superior performance by quickly filling your bathtub, but also, because of its elegant waterfall spout and industrial style wheel handles, it will become the centerpiece of your bathroom. Crafted from solid brass and equipped with a ceramic cartridge, this faucet ensures trouble-free performance for years. With six premium finishes available, you can effortlessly match it to your bathroom's color scheme. Complete your bathroom project with the wide range of bathroom accessories offered by Kingston Brass.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.