Two-Handle Wall Mount Tub Faucet with Knurled Handle, Matte Black
- Mfr # KS6020KNL
- Zoro # G123928677
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12-1/2 in
For Use With
Tub Faucets
Overall Width
12-7/8 in
Finish
Matte Black
Overall Height
3-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS6020KNL
- Zoro #
- G123928677
- UPC #
- 196507339375
- Country of Origin
- Taiwan, Province of China
- Item
- Wall Mount Tub Faucets
- For Use With
- Tub Faucets
- Finish
- Matte Black
- Color
- Brushed Nickel
- Handle Style
- Lever
Dimensions
- Overall Length
- 12-1/2 in
- Overall Width
- 12-7/8 in
- Overall Height
- 3-1/16 in
Description
A roman tub faucet is an excellent fixture that will both provide exceptional performance while boasting insurmountable elegance within your home. The Convergent wall mount roman tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.