Shop KINGSTON BRASS

VBTND663013NB5 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Oil Rubbed Bronze, Cast iron

  • Mfr # VBTND663013NB5

  • Zoro # G0864457


product price:  $2,061.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Length
66"
Width
30"
Color
Black/White/Oil Rubbed Bronze
Material
Cast iron
Height
19.13"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VBTND663013NB5
Zoro #
G0864457
UPC #
663370546570
Country of Origin
China

Dimensions

Length
66"
Width
30"
Height
19.13"

Details

Item
VBTND663013NB5 66" Double Ended Clawfoot
Color
Black/White/Oil Rubbed Bronze
Material
Cast iron
Drain Location
Center

Description

VBTND663013NB5 66 In. Double Ended Clawfoot

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.