VBTND7231NC1 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Polished Chrome, Center

  • Mfr # VBTND7231NC1

  • Zoro # G0864493


product price:  $2,399.99
/ea
Additional $455.00 delivery surcharge applies per item.
See details

Key Features

Length
72.06"
Width
30.88"
Color
Black/White/Polished Chrome
Material
Cast iron
Height
24.63"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VBTND7231NC1
Zoro #
G0864493
UPC #
663370546648
Country of Origin
China

Dimensions

Length
72.06"
Width
30.88"
Height
24.63"

Details

Item
VBTND7231NC1 72" Double Slipper Clawfoot
Color
Black/White/Polished Chrome
Material
Cast iron
Drain Location
Center

Description

VBTND7231NC1 72 In. Double Slipper Clawfoot

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.