
VBTND7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron
Mfr # VBTND7231NC8
Zoro # G0864615
product price: $2,420.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
Key Features
Length
72.06"
Width
30.88"
Color
Black/White/Brushed Nickel
Material
Cast iron
Height
24.63"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VBTND7231NC8
Zoro #
G0864615
UPC #
663370546662
Country of Origin
China
Dimensions
Length
72.06"
Width
30.88"
Height
24.63"
Details
Item
VBTND7231NC8 72" Double Slipper Clawfoot
Color
Black/White/Brushed Nickel
Material
Cast iron
Drain Location
Center
Description
VBTND7231NC8 72 In. Double Slipper Clawfoot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.