VCT3D603019NT8 60" Cast Iron Roll Top Cl, 60" L, 30.13" W, White/Brushed Nickel, Cast iron

  • Mfr # VCT3D603019NT8

  • Zoro # G0864606


product price:  $1,882.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Length
60"
Width
30.13"
Color
White/Brushed Nickel
Material
Cast iron
Height
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCT3D603019NT8
Zoro #
G0864606
UPC #
663370318931
Country of Origin
China

Dimensions

Length
60"
Width
30.13"
Height
24"

Details

Item
VCT3D603019NT8 60" Cast Iron Roll Top Cl
Color
White/Brushed Nickel
Material
Cast iron
Drain Location
Reversible

Description

VCT3D603019NT8 60 In. Cast Iron Roll Top Cl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.