VCT7D653129BW 61" Cast Iron Slipper Claw, 60.63" L, 30.06" W, White, Cast Iron/Brass, Reversible

  • Mfr # VCT7D653129BW

  • Zoro # G0864667


product price:  $2,271.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Length
60.63"
Width
30.06"
Color
White
Material
Cast Iron/Brass
Height
28.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCT7D653129BW
Zoro #
G0864667
UPC #
663370058875
Country of Origin
China

Dimensions

Length
60.63"
Width
30.06"
Height
28.75"

Details

Item
VCT7D653129BW 61" Cast Iron Slipper Claw
Color
White
Material
Cast Iron/Brass
Drain Location
Reversible

Description

VCT7D653129BW 61 In. Cast Iron Slipper Claw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.