
VCT7D6728NH5 67" Cast Iron Double Slippe, 66.88" L, 27.56" W, White/Oil Rubbed Bronze, Cast iron
Mfr # VCT7D6728NH5
Zoro # G0864588
product price:Â $2,151.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Length
66.88"
Width
27.56"
Color
White/Oil Rubbed Bronze
Material
Cast iron
Height
27.44"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VCT7D6728NH5
Zoro #
G0864588
UPC #
663370286711
Country of Origin
China
Dimensions
Length
66.88"
Width
27.56"
Height
27.44"
Details
Item
VCT7D6728NH5 67" Cast Iron Double Slippe
Color
White/Oil Rubbed Bronze
Material
Cast iron
Drain Location
Center
Description
VCT7D6728NH5 67 In. Cast Iron Double Slippe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.