
VCT7D7231NC5 72" Cast Iron Double Slippe, 72.06" L, 30.88" W, White/Oil Rubbed Bronze, Cast iron
Mfr # VCT7D7231NC5
Zoro # G0864755
product price:Â $2,241.99
/eaKey Features
Length
72.06"
Width
30.88"
Color
White/Oil Rubbed Bronze
Material
Cast iron
Height
28.69"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VCT7D7231NC5
Zoro #
G0864755
UPC #
663370286452
Country of Origin
China
Dimensions
Length
72.06"
Width
30.88"
Height
28.69"
Details
Item
VCT7D7231NC5 72" Cast Iron Double Slippe
Color
White/Oil Rubbed Bronze
Material
Cast iron
Drain Location
Center
Description
VCT7D7231NC5 72 In. Cast Iron Double Slippe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.