
VCT7DS6731NL8 Clawfoot Tub, 66.94" L, 30.13" W, White/Brushed Nickel, Cast iron, Center
Mfr # VCT7DS6731NL8
Zoro # G0864746
product price: $2,151.99
/eaKey Features
Length
66.94"
Width
30.13"
Color
White/Brushed Nickel
Material
Cast iron
Height
28.13"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VCT7DS6731NL8
Zoro #
G0864746
UPC #
663370558399
Country of Origin
China
Dimensions
Length
66.94"
Width
30.13"
Height
28.13"
Details
Item
VCT7DS6731NL8 Clawfoot Tub
Color
White/Brushed Nickel
Material
Cast iron
Drain Location
Center
Description
VCT7DS6731NL8 Clawfoot Tub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.