Shop KINGSTON BRASS

VCT7DS6731NLW Clawfoot Tub, 66.94" L, 30.13" W, White, Cast iron, Center

  • Mfr # VCT7DS6731NLW

  • Zoro # G0864807


product price:  $2,151.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Length
66.94"
Width
30.13"
Color
White
Material
Cast iron
Height
28.13"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VCT7DS6731NLW
Zoro #
G0864807
UPC #
663370558405
Country of Origin
China

Dimensions

Length
66.94"
Width
30.13"
Height
28.13"

Details

Item
VCT7DS6731NLW Clawfoot Tub
Color
White
Material
Cast iron
Drain Location
Center

Description

VCT7DS6731NLW Clawfoot Tub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.