Shop All Bath Tubs
Kingston Brass
VCTDE7232NL5 Clawfoot Tub, 72" L, 31.88" W, White/Oil Rubbed Bronze, Cast iron
Mfr # VCTDE7232NL5
Zoro # G0864877
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,784.87
Free 30-Day Returns
Key Features
- Length 72"
- Width 31.88"
- Color White/Oil Rubbed Bronze
- Material Cast iron
- Height 25.31"
Product Information
- Brand Kingston Brass
- MFR # VCTDE7232NL5
- Zoro # G0864877
- UPC # 663370558566
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72" |
Width | 31.88" |
Height | 25.31" |
Details
Description
VCTDE7232NL5 Clawfoot Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Hand Spray And Hose, For Use w/2TGX6 (M953670-0170A)
- ZURN Retainer Screw, Brass (7000-11D)
- MOEN Toilet Flush Valve 1-1/2 (8310)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77968-BL)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS VTAP603220CL 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CL)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub, 60" L, 32" W (700405000000090)
- Kingston Brass Bath Tubs