VCTND663013NB8 66" Cast Iron Double Ende, 66" L, 30" W, White/Brushed Nickel, Cast iron, Center

  • Mfr # VCTND663013NB8

  • Zoro # G0864843


product price:  $1,792.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Length
66"
Width
30"
Color
White/Brushed Nickel
Material
Cast iron
Height
19.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCTND663013NB8
Zoro #
G0864843
UPC #
663370286537
Country of Origin
China

Dimensions

Length
66"
Width
30"
Height
19.13"

Details

Item
VCTND663013NB8 66" Cast Iron Double Ende
Color
White/Brushed Nickel
Material
Cast iron
Drain Location
Center

Description

VCTND663013NB8 66 In. Cast Iron Double Ende

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.