Shop KINGSTON BRASS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
VCTND673123T8 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Brushed Nickel, Cast Iron/Brass
- Mfr # VCTND673123T8
- Zoro # G0864764
product price:Â
$
2,271.99
/ea
Key Features
Width
30.69"
Color
White/Brushed Nickel
Material
Cast Iron/Brass
Height
22.63"
Drain Location
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCTND673123T8
- Zoro #
- G0864764
- UPC #
- 663370058790
- Country of Origin
- China
- Item
- VCTND673123T8 67" Cast IronAnti-Slide R
- Color
- White/Brushed Nickel
- Material
- Cast Iron/Brass
- Drain Location
- Reversible
Description
VCTND673123T8 67 In. Cast IronAnti-Slide R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.