
VCTND7231NC1 72" Cast Iron Double Slippe, 72.06" L, 30.88" W, White/Polished Chrome, Cast iron
Mfr # VCTND7231NC1
Zoro # G0864965
product price:Â $2,151.99
/eaKey Features
Length
72.06"
Width
30.88"
Color
White/Polished Chrome
Material
Cast iron
Height
26.69"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCTND7231NC1
Zoro #
G0864965
UPC #
663370286407
Country of Origin
China
Dimensions
Length
72.06"
Width
30.88"
Height
26.69"
Details
Item
VCTND7231NC1 72" Cast Iron Double Slippe
Color
White/Polished Chrome
Material
Cast iron
Drain Location
Center
Description
VCTND7231NC1 72 In. Cast Iron Double Slippe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.