VCTND7231NC8 72" Cast Iron Double Slippe, 72.06" L, 30.88" W, White/Brushed Nickel, Cast iron

  • Mfr # VCTND7231NC8

  • Zoro # G0865069


product price:  $2,241.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Length
72.06"
Width
30.88"
Color
White/Brushed Nickel
Material
Cast iron
Height
26.69"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCTND7231NC8
Zoro #
G0865069
UPC #
663370286421
Country of Origin
China

Dimensions

Length
72.06"
Width
30.88"
Height
26.69"

Details

Item
VCTND7231NC8 72" Cast Iron Double Slippe
Color
White/Brushed Nickel
Material
Cast iron
Drain Location
Center

Description

VCTND7231NC8 72 In. Cast Iron Double Slippe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.