Kingston Brass
VCTQ7D6732NLW Clawfoot Tub, 66.56" L, 31.06" W, White, Cast iron
Mfr # VCTQ7D6732NLW
Zoro # G0865175
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,856.37
Free 30-Day Returns
Key Features
- Length 66.56"
- Width 31.06"
- Color White
- Material Cast iron
- Height 28.19"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Filter Head Assembly, Twin, 3/4 In (EV927222-75)
- BLACK SWAN PTFE Tape-Low Den-Chn1/2X260-100Bucket (02090BK)
- JONES STEPHENS 3 in. IPS PVC Expansion Coupling, 14-1/2 in. Body Length (E09300)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- KINGSTON BRASS VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic (VTDE603122L)
- KINGSTON BRASS VTAP603220CL 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CL)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- Kingston Brass Bath Tubs