Shop KINGSTON BRASS
See all product information
Create Account
Vessel Sink Faucet, Antique Brass
- Mfr # KS1493WLL
- Zoro # G904244859
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware
Height
10.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1493WLL
- Zoro #
- G904244859
- UPC #
- 196507001913
- Country of Origin
- Taiwan, Province of China
- Finish
- Antique Brass
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Color
- Antique Brass
- Valve Type
- Ceramic Disc Cartridge
- Features
- Weight
- 5.8
Dimensions
- Height
- 10.69
- Length
- 6.31
- Width
- 6.44 in
Description
English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Kingston Brass vessel faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts approximately 8 inch of spout clearance. The Wilshire vessel faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.