Vessel Sink W/ Sink Faucet And Drain, Wht/Oil Rubbed Bronze

  • Mfr # EV4256B1425

  • Zoro # G3749777


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Collection
Perfection
ADA Compliant
false
Number of Basins
Single Bowl
Item Height (Inch)
4.88
Faucet Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV4256B1425
Zoro #
G3749777
UPC #
663370271427
Country of Origin
China

Dimensions

Item Height (Inch)
4.88
Item Length (Inch)
16.56
Item Width (Inch)
16.56

Details

Item
Vessel Sink
Collection
Perfection
ADA Compliant
false
Finish
White/Oil Rubbed Bronze
Number of Basins
Single Bowl
Faucet Holes
1
Overflow Hole Included
false
Installation Type
Vessel
Item Weight (lbs)
27.23
Theme
Modern
Faucet Included
Yes
Accessories Included
Yes
Handing
Same Size Bowl
Prop 65 Label
false
Drain / Strainer Included
Yes
Warranty
1
Faucet Centers
0
Material
Ceramic
Share H&C Handle Item#
KBH3405BL
Drain Placement
Center
UPC/CUPC Certified
false
Faucet Mount
Single Hole

Description

Vessel sinks will add exuberance to any bathroom with their unqiue ability to match any color scheme and style to create a space that is uniquely you. This sink in particular boasts a beautiful white/oil rubbed bronze color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.