This item is Discontinued.

Kingston Brass Vessel Sink W/ Sink Faucet And Drain, Wht/Oil Rubbed Bronze EV4256S8415

Vessel Sink W/ Sink Faucet And Drain, Wht/Oil Rubbed Bronze (Discontinued)

  • Mfr # EV4256S8415
  • Zoro # G3749095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV4256S8415
Zoro #
G3749095
UPC #
663370271472
Country of Origin
China

Dimensions

Item Length (Inch)
16.56
Item Width (Inch)
16.56
Item Height (Inch)
4.88

Details

Item
Vessel Sink
ADA Compliant
false
Collection
Perfection
Finish
White/Oil Rubbed Bronze
Warranty
1
Drain Placement
Center
Material
Ceramic
Faucet Centers
0
Drain / Strainer Included
Yes
Faucet Holes
1
Item Weight (lbs)
26.5
Installation Type
Vessel
Faucet Included
Yes
Faucet Mount
Single Hole
Accessories Included
Yes
Share H&C Handle Item#
KSH8415DL
UPC/CUPC Certified
false
Overflow Hole Included
false
Prop 65 Label
false
Number of Basins
Single Bowl
Theme
Modern
Handing
Same Size Bowl

Description

Vessel sinks will add exuberance to any bathroom with their unqiue ability to match any color scheme and style to create a space that is uniquely you. This sink in particular boasts a beautiful white/oil rubbed bronze color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.