This item is Discontinued.

Kingston Brass Vessel Sink W/Sink Faucet And Drain Combo, White/Chrome EV4256S8291

Vessel Sink W/Sink Faucet And Drain Combo, White/Chrome (Discontinued)

  • Mfr # EV4256S8291
  • Zoro # G3750486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV4256S8291
Zoro #
G3750486
UPC #
663370271441
Country of Origin
China

Dimensions

Item Length (Inch)
16.56
Item Height (Inch)
4.88
Item Width (Inch)
16.56

Details

Item
Vessel Sink
Collection
Perfection
ADA Compliant
false
Finish
White/Polished Chrome
Overflow Hole Included
false
Accessories Included
Yes
Theme
Modern
Item Weight (lbs)
26.5
Faucet Included
Yes
Material
Ceramic
Handing
Same Size Bowl
Prop 65 Label
false
Share H&C Handle Item#
KSH8451DL
Drain Placement
Center
Faucet Mount
Single Hole
Warranty
1
Drain / Strainer Included
Yes
Faucet Holes
1
Faucet Centers
0
UPC/CUPC Certified
false
Number of Basins
Single Bowl
Installation Type
Vessel

Description

Vessel sinks will add exuberance to any bathroom with their unqiue ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white/polished chrome color made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.