Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian 24" Dual Towel Bar, Oil Rubbed Bronze

  • Mfr # BA1113ORB

  • Zoro # G3928234


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Collection
Victorian
Material
Brass;Ceramic
ADA Compliant
true
Escutcheon Included
false
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1113ORB
Zoro #
G3928234
UPC #
663370025815
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.81
Item Length (Inch)
24
Item Height (Inch)
3.88
Product Diameter (Inch)
2.75

Details

Item
Victorian 24" Dual Towel Bar, Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Collection
Victorian
Material
Brass;Ceramic
ADA Compliant
true
Escutcheon Included
false
Low Lead Compliant
false
Prop 65 Label
true
DOE Certified
false
Installation Type
Wall Mount
Warranty
1
UPC/CUPC Certified
false
CEC Certified
false
Theme
Traditional
Item Weight (lbs)
2.09

Description

Dry your towels with the chic appeal and convenience of the Kingston Brass Victorian Dual Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Victorian Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.