Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian Bathroom Faucet W/ Pop-Up Drain, Brushed Nickel

  • Mfr # KB1408PL

  • Zoro # G3911337


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1408PL
Zoro #
G3911337
UPC #
663370016448
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
7
Item Width (Inch)
6
Item Height (Inch)
6
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Collection
Victorian
Installation Type
Single Hole
Faucet Centers
0
Item Weight (lbs)
4.41
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP521C
Pullout Spray
false
Share H&C Handle Item#
KBH3408PL
Pop Up Rod Item#
KBPR3408BL
Theme
Traditional
Handles Included
true
Handle Style
Lever
Faucet Holes
1
Body Material
Brass

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.