Shop KINGSTON BRASS
See all product information
Create Account
Victorian Bathroom Faucet W/ Pop-Up Drain, Chrome
- Mfr # KB1401PL
- Zoro # G3918328
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
1
Number of Mounting Holes
1
Flow Rate - Maximum
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB1401PL
- Zoro #
- G3918328
- UPC #
- 663370016417
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Mounting Type
- Deck Mount
- Number of Handles
- 1
- Number of Mounting Holes
- 1
- Flow Rate - Maximum
- 1.2
- Body Material
- Brass
- Item
- Single-Hole Bathroom Faucet
- Valve Type
- Stainless Steel Ball Type Cartridge
- Drain Included
- Yes
- Shared H&C Cartridge Item#
- KBRP521C
- Handles Included
- true
- Faucet Centers
- 0
- Theme
- Traditional
- Pop Up Rod Item#
- KBPR1401BL
- Collection
- Victorian
- Installation Type
- Single Hole
- Share H&C Handle Item#
- KBH3401PL
- Item Weight (lbs)
- 4.41
- Handle Style
- Lever
- Pulldown Spray
- FALSE
Dimensions
- Item Length (Inch)
- 7
- Item Width (Inch)
- 6
- Height
- 6
- Maximum Deck Thickness
- 1.25 in
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.