This item is Discontinued.

Kingston Brass Victorian Centerset Kitchen Faucet, Brushed Nickel/Chrome GKB717ALLS

Victorian Centerset Kitchen Faucet, Brushed Nickel/Chrome (Discontinued)

  • Mfr # GKB717ALLS
  • Zoro # G3923587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKB717ALLS
Zoro #
G3923587
UPC #
663370225086
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
10.88
Item Length (Inch)
10.25
Item Width (Inch)
7
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel/Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Handle Style
Lever
Item Weight (lbs)
4.66
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Faucet Holes
2
Collection
Victorian
Hose Included
false
Handles Included
true
Hot Handle Item#
KBH607ALH
Installation Type
Deck Mount
Theme
Traditional
Drain Included
No
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH607ALC

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The antique copper finish will provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.