Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB715AXSP

  • Zoro # G3922634


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB715AXSP
Zoro #
G3922634
UPC #
663370057885
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Width (Inch)
10
Item Length (Inch)
10.88

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Handles Included
true
Cold Handle Item#
KBH725AXC
Kitchen Sprayer#
KBS795SP
Theme
Traditional
Sidespray
true
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Installation Type
Deck Mount
Hose Included
true
Collection
Victorian
Spray Diverter Item#
KBRP112D
Hot Handle Item#
KBH725AXH
Drain Included
No
Pulldown Spray
false
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
4
Item Weight (lbs)
3.39
Pullout Spray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.