Zoro Homepage

Victorian Robe Hook, Polished Brass

  • Mfr # BA1117PB

  • Zoro # G3911346


product price: $54.65
/ea

Key Features

Collection
Victorian
Material
Brass;Ceramic
Prop 65 Label
true
Item Width (Inch)
4.31
CEC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1117PB
Zoro #
G3911346
UPC #
663370006517
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.31
Product Diameter (Inch)
2.75
Item Length (Inch)
2.75
Item Height (Inch)
5.44

Details

Item
Victorian Robe Hook, Polished Brass
Collection
Victorian
Finish
Polished Brass
Material
Brass;Ceramic
Prop 65 Label
true
CEC Certified
false
ADA Compliant
true
Low Lead Compliant
false
Theme
Traditional
Installation Type
Wall Mount
Item Weight (lbs)
0.61
Escutcheon Included
false
Warranty
1
DOE Certified
false
UPC/CUPC Certified
false

Description

The Victorian Robe Hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your traditional bathroom, the premium polished brass finish will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.