Shop KINGSTON BRASS
See all product information
Create Account
Victorian Spout Metal Soap Dispenser, Antique Copper
- Mfr # SD7606AC
- Zoro # G023926384
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Width
2-1/16 in
Material
Brass
Dispenser Color
Antique Brass
Mounting Type
Deck Mount
Includes
Supply Elbow; Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD7606AC
- Zoro #
- G023926384
- UPC #
- 196507337067
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2-1/16 in
- Height (In.)
- 2-11/16 in
- Length (In.)
- 2-1/16 in
Details
- Item
- Shower Supply Elbows
- Material
- Brass
- Dispenser Color
- Antique Brass
- Mounting Type
- Deck Mount
- Includes
- Supply Elbow; Flange
- Finish
- Antique Copper
Description
The Kingston Brass Vintage curved nozzle soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.