Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian Widespread Bathroom Faucet, Nickel/ Brass

  • Mfr # KB979AL

  • Zoro # G3070806


product price: $228.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Height
4.06
Width
5.75
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB979AL
Zoro #
G3070806
UPC #
663370001567
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Width
5.75
Length
10
Item Width (Inch)
5.75
Item Height (Inch)
4.06
Max Deck Thickness
1.25
Item Length (Inch)
10

Details

ADA Compliant
true
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Brushed Nickel/Polished Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel/Polished Brass
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Weight
6.03
Pullout Spray
false
Handle Flange Item#
KBHF952
Drain Included
Yes
Spout Flange Item#
KBSF962
Cold Handle Item#
KBH609ALC
Installation Type
Widespread
Collection
Victorian
Handles Included
true
Pulldown Spray
false
Handle Style
Lever
Pop Up Rod Item#
KBPR952
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Theme
Traditional
Hose Included
false
Item Weight (lbs)
6.03
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Hot Handle Item#
KBH609ALH
Tee Item#
KBTE961
Faucet Centers
8 to 16

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.