Vintage 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Nickel

  • Mfr # KS1438BX

  • Zoro # G3070465


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
5.88
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1438BX
Zoro #
G3070465
UPC #
663370122989
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.5
Height
6.31
Length
10.75
Item Width (Inch)
6.5
Item Length (Inch)
10.75
Max Deck Thickness
1.25
Item Height (Inch)
6.31

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Brushed Nickel
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-1/4" Spout Clearance, 6-1/2" Spout Reach, Dual Cross Handles for Easy Rotation, Includes Matching Finish Pop-Up Drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Faucet Holes
1,3
Installation Type
Single Hole
Pop Up Rod Item#
KSPR1438
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Cross
Hot Handle Item#
KSH7618BXH
Collection
Vintage
Drain Included
Yes
Faucet Centers
0
Handles Included
true
Cold Handle Item#
KSH7618BXC
Pullout Spray
false
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
5.88
Theme
Traditional
Body Material
Brass

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Vintage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.