Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Shower Ring Connector 3 Holes, Oil Rubbed Bronze

  • Mfr # CCRCA5

  • Zoro # G3941717


product price: $36.75
/ea

Key Features

Material
Zinc Alloy
ADA Compliant
false
Low Lead Compliant
false
Item Weight (lbs)
1.76
Item Height (Inch)
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCRCA5
Zoro #
G3941717
UPC #
663370130199
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
0.88
Item Width (Inch)
0.88
Item Length (Inch)
2.44

Details

Finish
Oil Rubbed Bronze
Material
Zinc Alloy
Item
Shower Ring Connector
ADA Compliant
false
Low Lead Compliant
false
Item Weight (lbs)
1.76
DOE Certified
false
Warranty
1
Collection
Vintage
Prop 65 Label
true
Theme
Traditional
UPC/CUPC Certified
false
Share H&C Handle Item#
No Handle
CEC Certified
false

Description

Replacement shower ring connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.