Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volume Control, Brushed Nickel

  • Mfr # KB3008DL

  • Zoro # G3746968


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Finish
Brushed Nickel
Material
Brass
Faucet Finish
Brushed Nickel
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3008DL
Zoro #
G3746968
UPC #
663370067105
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Height (Inch)
5.25
Item Length (Inch)
5.5

Details

Sub-Category
Valves
Finish
Brushed Nickel
Material
Brass
Faucet Finish
Brushed Nickel
ADA Compliant
true
Number of Handles
1
Handles Included
true
Faucet Holes
1
Prop 65 Label
true
Handshower Included
No
Drain Included
No
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Collection
Concord
Spout Flow Rate (GPM)
0
Handle Style
Lever
Showerhead Included
No
Theme
Traditional
Sidespray
false
DOE Certified
false
Handshower Flow Rate (GPM)
0
Item
Volume Control
UPC/CUPC Certified
true
Handle Material
Metal
Item Weight (lbs)
2.39
Pullout Spray
false

Description

Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The brushed nickel finish of this particular volume control will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.