Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volume Control, Polished Chrome

  • Mfr # KB3001BX

  • Zoro # G3747896


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Material
Brass
Number of Handles
1
Faucet Finish
Chrome
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3001BX
Zoro #
G3747896
UPC #
663370066863
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.38
Item Length (Inch)
5.5
Item Width (Inch)
5.5

Details

Sub-Category
Valves
Finish
Polished Chrome
Material
Brass
Number of Handles
1
Faucet Finish
Chrome
ADA Compliant
false
Collection
Vintage
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
DOE Certified
false
Faucet Holes
1
Low Lead Compliant
false
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Handles Included
true
Prop 65 Label
true
UPC/CUPC Certified
true
Theme
Traditional
Item
Volume Control
Item Weight (lbs)
2.57
Drain Included
No
Sidespray
false
Handshower Included
No
Handle Material
Metal
Showerhead Included
No
Pullout Spray
false
CEC Certified
false

Description

Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The polished chrome finish of this particular volume control will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.