Zoro Homepage

VPB1368BK Imperial Ceramic Console Sink Basin, Black

  • Mfr # VPB1368BK

  • Zoro # G3081184


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
62.84
Collection
Imperial
ADA Compliant
false
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB1368BK
Zoro #
G3081184
UPC #
663370249549
Country of Origin
China

Dimensions

Width
19.13
Height
7.88
Length
35.81
Item Height (Inch)
7.88
Item Width (Inch)
19.13
Item Length (Inch)
35.81
Depth to Overflow (Inch)
4.13

Description

Built from a stunning ceramic for long-lasting durability, the Imperial Ceramic Console Sink Basin offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Available in differing lengths, this console top in particular features dimensions of 35-13/16 inch (L) x 19-1/8 inch (W) x 7-7/8 inch (H). Pair this top with console legs, available in a variety of finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.