Zoro Homepage

VPB2268B 26-Inch Ceramic Console Sink Top, White

  • Mfr # VPB2268B

  • Zoro # G502835220


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight
44.1
Includes
Basin;Mounting Hardware
Finish
White
Height
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB2268B
Zoro #
G502835220
UPC #
663370822957
Country of Origin
China

Dimensions

Height
7.88
Width
19.31
Length
25.56

Details

Color
White
Weight
44.1
Includes
Basin;Mounting Hardware
Finish
White
Material
Porcelain
Features
Fabricated from solid ceramic, Pedestal/wall mount installation, Pre-drilled 3-hole for widespread faucet design, Overall dimensions: (L)25-9/16" x (W)19-5/16" x (H)7-7/8", Bowl size: (L)17-5/16" x (W)11-3/16" x (H)5-7/8", Easy-to-clean, Designed for long-lasting durability

Description

Built from a stunning porcelain for long-lasting durability, the Robert 26-inch ceramic console sink top offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. This console top in particular features dimensions of 25-9/16" (L) x 19-5/16" (W) x 7-7/8" (H). Pair this top with console legs or pedestal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.