VPB24187W41 24-Inch Ceramic Console Sink (4-Inch, 3-Hole), White/Chrome

  • Mfr # VPB24187W41

  • Zoro # G402836259


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Color
White/Chrome
Weight
51.46
Finish
White/Chrome
Includes
Sink Basin;Console Legs;Mounting Hardware
Width
18.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB24187W41
Zoro #
G402836259
UPC #
663370843600
Country of Origin
China

Dimensions

Width
18.31
Length
24
Height
30.25

Details

Color
White/Chrome
Weight
51.46
Finish
White/Chrome
Includes
Sink Basin;Console Legs;Mounting Hardware
Material
Ceramic;Stainless Steel;Tempered Glass
Features
Contemporary ceramic console sink, Paired with stainless steel legs, Overall dimensions: (L)24" x (W)18-5/16" x (H)30-1/4", Internal bowl size: (L)16-7/16" x (W)1-5/8" x (H)5-1/16", Pre-drilled 3-hole for 4" centerset faucet application, Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Console sink installation

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. The 24-inch counter top comes with 4" center pre-drilled faucet holes. Additionally, this console includes tempered glass storage shelf and 24" front towel bar. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.