VPB33080 Imperial Stainless Steel Console Sink Leg, Matte Black

  • Mfr # VPB33080

  • Zoro # G3085460


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Standing
Color
Matte Black
Weight
11.25
ADA Compliant
false
Includes
Console Sink Legs; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB33080
Zoro #
G3085460
UPC #
663370765209
Country of Origin
Taiwan, Province of China

Dimensions

Length
25.19
Height
30.5
Width
16.94
Item Width (Inch)
16.94
Item Height (Inch)
30.5
Item Length (Inch)
25.19

Details

Item
Console Sink
Mounting Type
Floor Standing
Color
Matte Black
Weight
11.25
Finish
Matte Black
ADA Compliant
false
Includes
Console Sink Legs; Installation Manual
Collection
Imperial
Features
Console sink legs made from heavy duty stainless steel tubing, Overall dimensions: (L)25-3/16" x (W)16-15/16" x (H)30-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Easy-to-clean
Material
Stainless Steel
Prop 65 Label
true
Share H&C Handle Item#
No Handle
Warranty
1
Item Weight (lbs)
11.25
Theme
Modern

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Imperial stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.