
VPB33081 Imperial Stainless Steel Console Sink Leg, Polished Chrome
Mfr # VPB33081
Zoro # G3083747
product price:Â $445.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Floor Standing
Color
Polished Chrome
Weight
11.25
Collection
Imperial
Includes
Console Sink Legs; Installation Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPB33081
Zoro #
G3083747
UPC #
663370765247
Country of Origin
Taiwan, Province of China
Dimensions
Width
16.94
Length
25.19
Height
30.5
Item Width (Inch)
16.94
Item Length (Inch)
25.19
Item Height (Inch)
30.5
Details
Item
Console Sink
Mounting Type
Floor Standing
Color
Polished Chrome
Weight
11.25
Finish
Polished Chrome
Collection
Imperial
Includes
Console Sink Legs; Installation Manual
ADA Compliant
false
Material
Stainless Steel
Features
Console sink legs made from heavy duty stainless steel tubing, Overall dimensions: (L)25-3/16" x (W)16-15/16" x (H)3-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Easy-to-clean
Warranty
1
Theme
Modern
Prop 65 Label
true
Share H&C Handle Item#
No Handle
Item Weight (lbs)
11.25
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Imperial stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.