Zoro Homepage

VPB3322SQ1H Console Sink Legs Wall Support, Polished Chrome

  • Mfr # VPB3322SQ1H

  • Zoro # G802836019


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Weight
3.38
Includes
Console Sink Leg Support
Finish
Polished Chrome
Features
Stainless steel and zinc alloy construction, Includes the horizontal rails for the console leg set, For wash basin pedestal, Mounting brackets included, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB3322SQ1H
Zoro #
G802836019
UPC #
663370835858
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.25
Width
16.94
Length
19.94

Details

Color
Polished Chrome
Weight
3.38
Includes
Console Sink Leg Support
Finish
Polished Chrome
Features
Stainless steel and zinc alloy construction, Includes the horizontal rails for the console leg set, For wash basin pedestal, Mounting brackets included, Corrosion-resistant finish, Designed for long-lasting durability
Material
Stainless Steel;Zinc Alloy

Description

A simple minimalist support for your console sink legs, this console sink leg assembly comes in a multitude of finishes that will bring out the shine in your bathroom. The Monarch console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these 22"(W) console wall support with Kingston Brass leg support to combine as a complete console sink base, check model for compatibility.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.