VPB3328SQ0 28-Inch Stainless Steel Console Sink Legs, Matte Black

  • Mfr # VPB3328SQ0

  • Zoro # G902836193


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Weight
13
Includes
Console Legs
Finish
Matte Black
Features
Console sink legs made from heavy duty stainless steel and zinc alloy tubing, Overall dimensions: (L)28" x (W)18-15/16" x (H)33", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPB3328SQ0
Zoro #
G902836193
UPC #
663370835889
Country of Origin
Taiwan, Province of China

Dimensions

Width
18.94
Height
33
Length
28

Details

Color
Matte Black
Weight
13
Includes
Console Legs
Finish
Matte Black
Features
Console sink legs made from heavy duty stainless steel and zinc alloy tubing, Overall dimensions: (L)28" x (W)18-15/16" x (H)33", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Easy-to-clean
Material
Stainless Steel;Zinc Alloy

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Monarch 28-inch stainless steel console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.