Zoro Homepage

VPB3328SQ0H Console Sink Legs Wall Support, Matte Black

  • Mfr # VPB3328SQ0H

  • Zoro # G002835805


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Weight
4.19
Finish
Matte Black
Includes
Console Sink Leg Support
Height
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB3328SQ0H
Zoro #
G002835805
UPC #
663370835926
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.25
Width
16.94
Length
25.63

Details

Color
Matte Black
Weight
4.19
Finish
Matte Black
Includes
Console Sink Leg Support
Features
Stainless steel and zinc alloy construction, Horizontal tubing for console sink legs & wall support, For wash basin pedestal, Mounting brackets included, Corrosion-resistant finish, Designed for long-lasting durability
Material
Stainless Steel;Zinc Alloy

Description

A simple minimalist support for your console sink legs, this console sink leg assembly comes in a multitude of finishes that will bring out the shine in your bathroom. The Monarch console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these 28"(W) console wall support with Kingston Brass leg support to combine as a complete console sink base, check model for compatibility.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.