VTRS683128 68" Acrylic Freestanding Sing, 68.13" L, 30.5" W, White, Acrylic, Reversible

  • Mfr # VTRS683128

  • Zoro # G0865997


product price:  $1,971.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
68.13"
Width
30.5"
Color
White
Material
Acrylic
Height
27.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTRS683128
Zoro #
G0865997
UPC #
663370320552
Country of Origin
China

Dimensions

Length
68.13"
Width
30.5"
Height
27.94"

Details

Item
VTRS683128 68" Acrylic Freestanding Sing
Color
White
Material
Acrylic
Drain Location
Reversible

Description

VTRS683128 68 In. Acrylic Freestanding Sing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.