Wall Mount Bridge Kitchen Faucet with Brass Sprayer, Antique Brass

  • Mfr # KS1243WLLBS

  • Zoro # G504244976


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Number of Handles
2
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware; Brass Sprayer
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes brass side sprayer, 8-1/2" spout reach; 11-13/16" from wall, 8-1/8" spout height, 5" spout clearance, 1/2"-14 NPT female inlet connections, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1243WLLBS
Zoro #
G504244976
UPC #
196507000732
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.13
Width
11.81

Details

Finish
Antique Brass
Number of Handles
2
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware; Brass Sprayer
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes brass side sprayer, 8-1/2" spout reach; 11-13/16" from wall, 8-1/8" spout height, 5" spout clearance, 1/2"-14 NPT female inlet connections, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
8.8

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.