Shop KINGSTON BRASS

KS7755ALBS English Country Kitchen Bridge Faucet W/Brass Sprayer, Brnz

  • Mfr # KS7755ALBS
  • Zoro # G3108064

product price: 
$
628.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
14.5
Includes
Faucet; Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7755ALBS
Zoro #
G3108064
UPC #
663370320279
Country of Origin
Taiwan, Province of China
Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, Includes matching brass side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 11-1/2" spout clearance, 8-1/4" spout reach, 14-1/2" spout height, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Weight
9.76
Handle Style
Lever
Share H&C Handle Item#
KSH3955AL
Item Weight (lbs)
9.76
Faucet Centers
4 to 8
Installation Type
Bridge
Cold Cartridge Item#
KSRP1295CC
Spout Flow Rate (GPM)
1.8
Handles Included
true
Pullout Spray
false
Collection
English Country
Sidespray
true
Pulldown Spray
false
Tee Item#
KSTEE7751
Drain Included
No
Hot Cartridge Item#
KSRP1295HC
Theme
Traditional
Kitchen Sprayer#
KBSPR15
Hose Included
true
Faucet Holes
3

Dimensions

Height
14.5
Width
8.25
Item Length (Inch)
8
Item Width (Inch)
8.25
Max Deck Thickness
1.5
Item Height (Inch)
14.5

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.