Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount

  • Mfr # KS265AB

  • Zoro # G0855786


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS265AB
Zoro #
G0855786
UPC #
663370529702
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Length (Inch)
8.94
Item Width (Inch)
6.56
Item Height (Inch)
4.31

Details

Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Antique Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Mounting Hole Center to Center
6"
Faucet Finish
Vintage Brass
Body Material
Brass
Number of Handles
3
Faucet Handle Type
Cross
Material
Brass
Faucet Centers
6
Hose Included
true
Faucet Holes
2
Prop 65 Label
true
Drain Included
No
Showerhead Included
No
Spout Flow Rate (GPM)
7
Handles Included
true
CEC Certified
true
Low Lead Compliant
false
UPC/CUPC Certified
true
Handle Style
Cross
Collection
Kingston
Pulldown Spray
false
DOE Certified
true
Sidespray
false
Item Weight (lbs)
8.05
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Theme
Traditional
Showerhead Flow Rate (GPM)
0

Description

KS265AB 6 In. Wall Mount Tub Filler Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.